Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D81B20EBH
- Mfr # PMH760-17-20G-H
- Zoro # G822520462
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
WIX D81B20EBH
Filter Media
MICROGLASS
Height
16.73
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH760-17-20G-H
- Zoro #
- G822520462
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- WIX D81B20EBH
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 5.52
- ID Top
- 2.56
- ID Bottom
- 2.56
- OD Bottom
- 5.52
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.