Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D84A10CV
- Mfr # PPL8900-8-10P-V
- Zoro # G822500792
product price:Â
$
34.59
/ea
Sold in multiples of 2 for
$69.18
Key Features
Replaces OEM Part
FILTER-MART 282835, FILTER-MART 282836, FILTER-X XH01945, FILTER-X XH01946, FILTREC D610C10, FILTREC D610C10V, FILTREC D760C10A, FILTREC D760C10AV, MAIN FILTER MF0059777, MAIN FILTER MF0059778, MAIN FILTER MF0417240, MAIN FILTER MF0417242, NATIONAL FILTER
Filter Media
PAPER
Height
8.1
Micron Rating
10
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-8-10P-V
- Zoro #
- G822500792
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.1
Details
- Replaces OEM Part
- FILTER-MART 282835, FILTER-MART 282836, FILTER-X XH01945, FILTER-X XH01946, FILTREC D610C10, FILTREC D610C10V, FILTREC D760C10A, FILTREC D760C10AV, MAIN FILTER MF0059777, MAIN FILTER MF0059778, MAIN FILTER MF0417240, MAIN FILTER MF0417242, NATIONAL FILTER
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Top
- 3.79
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- ID Top
- 2.2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.