HYDRAULIC FILTER - PRESSURE LINE FOR WIX D87B20EV
- Mfr # PEP2225-9-20G-V
- Zoro # G322505181
product price:Â
$
67.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2225H20LLP, EPPENSTEINER 2225H20SLA000P, EPPENSTEINER 2225H20SLP, EPPENSTEINER 2225H20XLA000P, EPPENSTEINER 2225K25P, FILTER-X XH02687, FILTRATION GROUP E2225DN2025, FILTREC DVD2225E20B, FILTREC DVD2225E20V, HY-PRO HP57NL925MB, HY-PRO HP57NL9
Filter Media
MICROGLASS
Height
8.86
Micron Rating
20
OD Bottom
2.91
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-20G-V
- Zoro #
- G322505181
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 2225H20LLP, EPPENSTEINER 2225H20SLA000P, EPPENSTEINER 2225H20SLP, EPPENSTEINER 2225H20XLA000P, EPPENSTEINER 2225K25P, FILTER-X XH02687, FILTRATION GROUP E2225DN2025, FILTREC DVD2225E20B, FILTREC DVD2225E20V, HY-PRO HP57NL925MB, HY-PRO HP57NL9
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 2.91
- Collapse Pressure
- 435
- ID Top
- 1.59
- OD Top
- 2.91
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.