Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D88E10KV
- Mfr # PMH125-3-10P-V
- Zoro # G922467933
product price:Â
$
13.79
/ea
Sold in multiples of 3 for
$41.37
Key Features
Height
3.39
Micron Rating
10
OD Top
1.65
ID Top
0.9
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH125-3-10P-V
- Zoro #
- G922467933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.39
Details
- Micron Rating
- 10
- OD Top
- 1.65
- ID Top
- 0.9
- Beta Ratio 1
- 2/10/2026
- Filter Media
- PAPER
- Replaces OEM Part
- AIRMAN 3743803600, BALDWIN PT8392, BRITISH FILTERS FB910N, CASE 153233A1, CLARK 6655066, DONALDSON P550576, DONALDSON P551777, DOOSAN 24711154, DOOSAN 24749041, DOOSAN 24749041S, EPPENSTEINER 1820P10C000P, EPPENSTEINER 1820P10G000P, FBN HI204689, FILTER-X
- OD Bottom
- 1.65
- Collapse Pressure
- 585
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.