HYDRAULIC FILTER - PRESSURE LINE FOR WIX D89B100WV
- Mfr # PEP2360-11-100SS-HC-V
- Zoro # G722513144
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2360G1002P, EPPENSTEINER 2360G100C000P, FILTREC DVD2360W100B, FILTREC DVD2360W100V, GFC SH9828, HY-PRO HP57HL11100WB, HY-PRO HP57HL11100WV, MAIN FILTER MF0061819, MAIN FILTER MF0061820, REXROTH 2360G100C000M, REXROTH 2360G100C000V, TEREX 1409
Filter Media
304 SS WIRE
Height
11.06
Micron Rating
100
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2360-11-100SS-HC-V
- Zoro #
- G722513144
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2360G1002P, EPPENSTEINER 2360G100C000P, FILTREC DVD2360W100B, FILTREC DVD2360W100V, GFC SH9828, HY-PRO HP57HL11100WB, HY-PRO HP57HL11100WV, MAIN FILTER MF0061819, MAIN FILTER MF0061820, REXROTH 2360G100C000M, REXROTH 2360G100C000V, TEREX 1409
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.58
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- OD Top
- 3.07
Dimensions
- Height
- 11.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.