Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX D92B10KV
- Mfr # PEP256-4-10P-V
- Zoro # G122463636
product price:Â
$
24.15
/ea
Sold in multiples of 2 for
$48.30
Key Features
Replaces OEM Part
EPPENSTEINER 256P10A000P, EPPENSTEINER 256P10P, FILTER-X XH02777, FILTREC DVD256K10B, FILTREC DVD256K10V, JURA FILTRATION SH67019, MAIN FILTER MF0061953, MAIN FILTER MF0061954, REXROTH 256P10A000M, REXROTH 256P10A000V, STAUFF SS014K10B, STAUFF SS014K10B2,
Filter Media
PAPER
Height
3.7
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP256-4-10P-V
- Zoro #
- G122463636
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 256P10A000P, EPPENSTEINER 256P10P, FILTER-X XH02777, FILTREC DVD256K10B, FILTREC DVD256K10V, JURA FILTRATION SH67019, MAIN FILTER MF0061953, MAIN FILTER MF0061954, REXROTH 256P10A000M, REXROTH 256P10A000V, STAUFF SS014K10B, STAUFF SS014K10B2,
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 1.98
- ID Top
- 0.95
- OD Top
- 1.98
- Collapse Pressure
- 305
Dimensions
- Height
- 3.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.