Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX R46F10G
- Mfr # PSCN-8-10P-V
- Zoro # G522503420
product price:Â
$
19.15
/ea
Sold in multiples of 2 for $38.30
Key Features
Replaces OEM Part
NATIONAL FILTERS 110104, SCHROEDER NN10, WIX R46F10G
Filter Media
PAPER
Height
8
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-8-10P-V
- Zoro #
- G522503420
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- NATIONAL FILTERS 110104, SCHROEDER NN10, WIX R46F10G
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 1.75
- OD Top
- 1.73
- Collapse Pressure
- 305
- ID Top
- 0.76
- Beta Ratio 1
- 2/10/2026