Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W01AG664
- Mfr # PSC9V-9-25G-V
- Zoro # G022559873
product price:Â
$
48.39
/ea
Key Features
Replaces OEM Part
FILTER-MART 289427, FILTER-MART 348596, FILTREC WG664, HY-PRO HPVL925MB, HY-PRO HPVL925MV, MAIN FILTER MF0507061, SCHROEDER 9VS15, SCHROEDER 9VS15V, SCHROEDER 9VS25V, SCHROEDER 9VZ25, SCHROEDER 9VZ25V, WIX W01AG664
Filter Media
MICROGLASS
Height
9.49
Micron Rating
20
Collapse Pressure
500
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC9V-9-25G-V
- Zoro #
- G022559873
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.49
Details
- Replaces OEM Part
- FILTER-MART 289427, FILTER-MART 348596, FILTREC WG664, HY-PRO HPVL925MB, HY-PRO HPVL925MV, MAIN FILTER MF0507061, SCHROEDER 9VS15, SCHROEDER 9VS15V, SCHROEDER 9VS25V, SCHROEDER 9VZ25, SCHROEDER 9VZ25V, WIX W01AG664
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 500
- ID Top
- 1.51
- OD Bottom
- 2.87
- OD Top
- 2.87
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.