Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR WIX W02AP626
Mfr # PEP6140-9-20P
Zoro # G322462163
product price:Â
$
28.39
/ea
Sold in multiples of 2 for $56.78
Key Features
Replaces OEM Part
EPPENSTEINER 6140P25, EPPENSTEINER 6140P25S0000, FILTREC WP626, MAIN FILTER MF0433852, REXROTH R928022839, WIX W02AP626
Filter Media
PAPER
Height
8.74
Micron Rating
20
ID Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP6140-9-20P
- Zoro #
- G322462163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.74
Details
- Replaces OEM Part
- EPPENSTEINER 6140P25, EPPENSTEINER 6140P25S0000, FILTREC WP626, MAIN FILTER MF0433852, REXROTH R928022839, WIX W02AP626
- Filter Media
- PAPER
- Micron Rating
- 20
- ID Bottom
- 1.81
- Collapse Pressure
- 145
- Beta Ratio 1
- 2/20/2026
- OD Top
- 2.91
- OD Bottom
- 2.91