Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR ZINGA ZSRE40910
- Mfr # PPL9700-9-10G-B
- Zoro # G322537496
product price:Â
$
32.55
/ea
Sold in multiples of 2 for $65.10
Key Features
Replaces OEM Part
AIAG HF4101N, ALAMO 02961001, BALDWIN PT8363, BEHRINGER BEK912A, CATERPILLAR 0863940, CATERPILLAR 863940, CATERPILLAR 3I0577, CIM-TEK 30131, DONALDSON P163903, FAIREY ARLON (PARKER) RKH0912A, FILTER-MART 282315, FILTER-MART 351146, FILTER-MART F97009K12B,
Filter Media
MICROGLASS
Height
9.25
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-10G-B
- Zoro #
- G322537496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- AIAG HF4101N, ALAMO 02961001, BALDWIN PT8363, BEHRINGER BEK912A, CATERPILLAR 0863940, CATERPILLAR 863940, CATERPILLAR 3I0577, CIM-TEK 30131, DONALDSON P163903, FAIREY ARLON (PARKER) RKH0912A, FILTER-MART 282315, FILTER-MART 351146, FILTER-MART F97009K12B,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
- ID Top
- 1.61
- OD Top
- 3.8
- ID Bottom
- 1.61