HYDRAULIC FILTER - RETURN LINE FOR BALDWIN H8001

  • Mfr # RPL8300-8-6G-V

  • Zoro # G622546921


product price:  $91.79
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Replaces OEM Part
AIR REFINER ARH0883LB05, AIR REFINER ARH0883LV05, AIRFIL AFKOVL676, BALDWIN H8001, BALDWIN H9001, BEHRINGER BE8300806A, BEHRINGER BE8300806AV, CATERPILLAR 3I0618, DONALDSON DT830088UM, DONALDSON P164574, DONALDSON P164580, DONALDSON P566236, EPPENSTEINER
Filter Media
MICROGLASS
Height
8.17
OD Top
5.98
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8300-8-6G-V
Zoro #
G622546921
UPC #
-
Country of Origin
United States

Dimensions

Height
8.17

Details

Micron Rating
5
Replaces OEM Part
AIR REFINER ARH0883LB05, AIR REFINER ARH0883LV05, AIRFIL AFKOVL676, BALDWIN H8001, BALDWIN H9001, BEHRINGER BE8300806A, BEHRINGER BE8300806AV, CATERPILLAR 3I0618, DONALDSON DT830088UM, DONALDSON P164574, DONALDSON P164580, DONALDSON P566236, EPPENSTEINER
Filter Media
MICROGLASS
OD Top
5.98
OD Bottom
5.98
Beta Ratio 1
200/4.5
Collapse Pressure
305
ID Bottom
4.14
ID Top
4.14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.