HYDRAULIC FILTER - RETURN LINE FOR COMMERCIAL (PARKER) 4686

  • Mfr # RFC310-18-5P-B-W

  • Zoro # G822565616


product price:  $53.19
/ea

Key Features

Height
17.99
ID Bottom
2.13
ID Top
2.13
OD Bottom
6
Collapse Pressure
150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC310-18-5P-B-W
Zoro #
G822565616
UPC #
-
Country of Origin
United States

Dimensions

Height
17.99

Details

ID Bottom
2.13
ID Top
2.13
OD Bottom
6
Collapse Pressure
150
OD Top
6
Replaces OEM Part
ALLEN 718FMP5225, BALDWIN P4155, CATERPILLAR 3I1741, COMMERCIAL (PARKER) 4686, FILTER-MART 010195, FILTER-MART 010476, FILTER-X XH03094, FILTREC R310C05P, FLUITEK P60185A, HILLIARD/HILCO PL71805CRN, JURA FILTRATION SH66085, LUBER FINER (CHAMPION LABS) LP9
Filter Media
PAPER
Micron Rating
5
Beta Ratio 1
2/5/2026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.