HYDRAULIC FILTER - RETURN LINE FOR DONALDSON P164567

  • Mfr # RPL8300-39-25G-V

  • Zoro # G122562872


product price:  $232.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Part
AIR REFINER ARH3983LB20, AIR REFINER ARH3983LV20, AIRFIL AFKOVL6925, BEHRINGER BE83003925A, BERTACCHI E FILIPPI 25BF39H25M, DONALDSON DT83003925UM, DONALDSON P164567, DONALDSON P171046, DONALDSON P565311, DONALDSON P566248, DONALDSON P570747, EPPENSTEINER
Filter Media
MICROGLASS
Height
38.69
ID Bottom
4.14
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8300-39-25G-V
Zoro #
G122562872
UPC #
-
Country of Origin
United States

Dimensions

Height
38.69

Details

Micron Rating
20
Replaces OEM Part
AIR REFINER ARH3983LB20, AIR REFINER ARH3983LV20, AIRFIL AFKOVL6925, BEHRINGER BE83003925A, BERTACCHI E FILIPPI 25BF39H25M, DONALDSON DT83003925UM, DONALDSON P164567, DONALDSON P171046, DONALDSON P565311, DONALDSON P566248, DONALDSON P570747, EPPENSTEINER
Filter Media
MICROGLASS
ID Bottom
4.14
ID Top
4.14
OD Top
5.98
OD Bottom
5.98
Collapse Pressure
305
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.