HYDRAULIC FILTER - RETURN LINE FOR DONALDSON P167576

  • Mfr # RPL8300-16-6G-V

  • Zoro # G422568741


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Replaces OEM Part
AIR REFINER ARH1683LB05, AIR REFINER ARH1683LV05, AIRFIL AFKOVL686, BALDWIN H9007, BEHRINGER BE83001606A, CATERPILLAR 3I0619, CATERPILLAR 3I0733, DIAGNETICS LPG516B06, DONALDSON DT8300168UM, DONALDSON P167576, DONALDSON P566241, EPPENSTEINER 168300H6LL428
Filter Media
MICROGLASS
Height
16.84
OD Bottom
5.98
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8300-16-6G-V
Zoro #
G422568741
UPC #
-
Country of Origin
United States

Dimensions

Height
16.84

Details

Micron Rating
5
Replaces OEM Part
AIR REFINER ARH1683LB05, AIR REFINER ARH1683LV05, AIRFIL AFKOVL686, BALDWIN H9007, BEHRINGER BE83001606A, CATERPILLAR 3I0619, CATERPILLAR 3I0733, DIAGNETICS LPG516B06, DONALDSON DT8300168UM, DONALDSON P167576, DONALDSON P566241, EPPENSTEINER 168300H6LL428
Filter Media
MICROGLASS
OD Bottom
5.98
Collapse Pressure
305
ID Bottom
4.14
Beta Ratio 1
200/4.5
OD Top
5.98
ID Top
4.14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.