HYDRAULIC FILTER - RETURN LINE FOR DONALDSON P178729

  • Mfr # RPL2618-18-3G-B-W

  • Zoro # G222520352


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
3
Replaces OEM Part
BEHRINGER BE1011803A, CIM-TEK 30204, CIM-TEK E130030183, DONALDSON DT6185UM, DONALDSON P178729, DONALDSON P566705, FILTER-X XH03115, FILTREC R320G03P, GFC SI9183, HY-PRO HP101L183MB, HY-PRO HP102L183MB, KAYDON KM601805, MAIN FILTER MF0062671, PALL HC2618F
Filter Media
MICROGLASS
Height
17.99
ID Top
2.63
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL2618-18-3G-B-W
Zoro #
G222520352
UPC #
-
Country of Origin
United States

Dimensions

Height
17.99

Details

Micron Rating
3
Replaces OEM Part
BEHRINGER BE1011803A, CIM-TEK 30204, CIM-TEK E130030183, DONALDSON DT6185UM, DONALDSON P178729, DONALDSON P566705, FILTER-X XH03115, FILTREC R320G03P, GFC SI9183, HY-PRO HP101L183MB, HY-PRO HP102L183MB, KAYDON KM601805, MAIN FILTER MF0062671, PALL HC2618F
Filter Media
MICROGLASS
ID Top
2.63
ID Bottom
2.63
Collapse Pressure
100
OD Top
6
Beta Ratio 1
200/3
OD Bottom
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.