HYDRAULIC FILTER - RETURN LINE FOR DONALDSON P551336

  • Mfr # RFC331-14-10P-B-W

  • Zoro # G522528492


product price:  $50.85
/ea

Key Features

Micron Rating
10
Replaces OEM Part
DOMANGE FO614PLF10P, DONALDSON P551336, FILTER-MART 010081, FILTER-MART 010082, FILTER-MART 010736, FILTER-MART 280420, FILTER-X XH03147, FILTREC R330C10P, FLUITEK P601510B, KAYDON KB601415, MAIN FILTER MF0062710, NATIONAL FILTERS 13N9I046514, PUROLATOR/F
Filter Media
PAPER
Height
14.49
Collapse Pressure
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC331-14-10P-B-W
Zoro #
G522528492
UPC #
-
Country of Origin
United States

Dimensions

Height
14.49

Details

Micron Rating
10
Replaces OEM Part
DOMANGE FO614PLF10P, DONALDSON P551336, FILTER-MART 010081, FILTER-MART 010082, FILTER-MART 010736, FILTER-MART 280420, FILTER-X XH03147, FILTREC R330C10P, FLUITEK P601510B, KAYDON KB601415, MAIN FILTER MF0062710, NATIONAL FILTERS 13N9I046514, PUROLATOR/F
Filter Media
PAPER
Collapse Pressure
100
ID Bottom
3.5
Beta Ratio 1
2/10/2026
ID Top
3.5
OD Bottom
6
OD Top
6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.