HYDRAULIC FILTER - RETURN LINE FOR FILTREC RHR480G10V2

  • Mfr # RHY480-15-10G-V/6

  • Zoro # G922555104


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Height
15.11
Filter Media
MICROGLASS
By Pass Valve Setting (PSI)
6
OD Top
2.89
OD Bottom
2.89
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHY480-15-10G-V/6
Zoro #
G922555104
UPC #
-
Country of Origin
United States

Dimensions

Height
15.11

Details

Filter Media
MICROGLASS
By Pass Valve Setting (PSI)
6
OD Top
2.89
OD Bottom
2.89
Collapse Pressure
365
Micron Rating
10
Replaces OEM Part
AIRFIL H9993, BALDWIN PT8897MPG, CASE C2950511, FILTER-X XH03993, FILTREC RHR480G10B2, FILTREC RHR480G10V2, FILTREC WG174, FLEETGUARD (CUMMINS) HF28793, HYDAC/HYCON 0280R010BN3HCB6, HYDAC/HYCON 0280R010BN3HCVB6, HYDAC/HYCON 0480R010BN3HCB6, HYDAC/HYCON 04
Beta Ratio 1
200/13
ID Bottom
1.35

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.