HYDRAULIC FILTER - RETURN LINE FOR FILTREC RVR132K05B2
Mfr # REP1E10-3-5P
Zoro # G322466956
product price:Â $20.65
/ea
Sold in multiples of 2 for $41.30
Key Features
Micron Rating
5
Replaces OEM Part
EPPENSTEINER 1E32P5A0000, FILTREC RVR132K05B2, MAIN FILTER MF0358335
Filter Media
PAPER
Height
3.15
OD Bottom
1.73
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
REP1E10-3-5P
Zoro #
G322466956
UPC #
-
Country of Origin
United States
Dimensions
Height
3.15
Details
Micron Rating
5
Replaces OEM Part
EPPENSTEINER 1E32P5A0000, FILTREC RVR132K05B2, MAIN FILTER MF0358335
Filter Media
PAPER
OD Bottom
1.73
OD Top
1.73
Beta Ratio 1
2/5/2026
Collapse Pressure
150
ID Bottom
1.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.