HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1070F005BS

  • Mfr # RFC750-6-6G-B-W

  • Zoro # G522488673


product price:  $45.39
/ea

Key Features

Height
5.51
Micron Rating
5
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC R750G06P, FINN FILTER (PARKER) FC1070F005BS, FINN FILTER (PARKER) FFPAVL110705ABS, MAIN FILTER MF0063827, WIX R30D06GP
OD Top
4.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC750-6-6G-B-W
Zoro #
G522488673
UPC #
-
Country of Origin
United States

Dimensions

Height
5.51

Details

Micron Rating
5
Filter Media
MICROGLASS
Replaces OEM Part
FILTREC R750G06P, FINN FILTER (PARKER) FC1070F005BS, FINN FILTER (PARKER) FFPAVL110705ABS, MAIN FILTER MF0063827, WIX R30D06GP
OD Top
4.17
Collapse Pressure
145
ID Top
1.22
ID Bottom
2.83
Beta Ratio 1
200/4.5
OD Bottom
4.17

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.