HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1072F010BS

  • Mfr # RFC750-10-10G-B-W

  • Zoro # G922517959


product price:  $51.35
/ea

Key Features

Height
10.24
Micron Rating
10
ID Top
1.22
Collapse Pressure
145
OD Bottom
4.17
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC750-10-10G-B-W
Zoro #
G922517959
UPC #
-
Country of Origin
United States

Dimensions

Height
10.24

Details

Micron Rating
10
ID Top
1.22
Collapse Pressure
145
OD Bottom
4.17
ID Bottom
2.83
OD Top
4.17
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFPOVL7210, FILTREC R752G10P, FINN FILTER (PARKER) FC1072F010BS, FINN FILTER (PARKER) FFPAVL1107210ABS, JURA FILTRATION SH55099, MAIN FILTER MF0063838, WIX R32D10GP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.