HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1094M100BS

  • Mfr # RFC720-18-100SS-V-W

  • Zoro # G622566592


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
100
Replaces OEM Part
FILTREC R722T100P, FINN FILTER (PARKER) FC1094M100BS, FINN FILTER (PARKER) FFPAM11094100, MAIN FILTER MF0063501, NATIONAL FILTERS RFC72018100SSBW, WIX R10D100TP
Filter Media
304 SS WIRE
Height
18.31
ID Top
0.4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC720-18-100SS-V-W
Zoro #
G622566592
UPC #
-
Country of Origin
United States

Dimensions

Height
18.31

Details

Micron Rating
100
Replaces OEM Part
FILTREC R722T100P, FINN FILTER (PARKER) FC1094M100BS, FINN FILTER (PARKER) FFPAM11094100, MAIN FILTER MF0063501, NATIONAL FILTERS RFC72018100SSBW, WIX R10D100TP
Filter Media
304 SS WIRE
ID Top
0.4
ID Bottom
2.84
OD Bottom
4.18
Collapse Pressure
145
OD Top
4.18

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.