HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1109F025BS

  • Mfr # RFC740-10-25G-V-W

  • Zoro # G522562557


product price:  $89.85
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Part
FILTREC R745G25P, FINN FILTER (PARKER) FC1109F025BS, FINN FILTER (PARKER) FFPAVL1110925ABS, MAIN FILTER MF0063804, NATIONAL FILTERS RFC7401025GBW, WIX R28D25GP
Filter Media
MICROGLASS
Height
9.84
OD Top
7.95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-10-25G-V-W
Zoro #
G522562557
UPC #
-
Country of Origin
United States

Dimensions

Height
9.84

Details

Micron Rating
20
Replaces OEM Part
FILTREC R745G25P, FINN FILTER (PARKER) FC1109F025BS, FINN FILTER (PARKER) FFPAVL1110925ABS, MAIN FILTER MF0063804, NATIONAL FILTERS RFC7401025GBW, WIX R28D25GP
Filter Media
MICROGLASS
OD Top
7.95
OD Bottom
7.95
ID Bottom
6.16
Collapse Pressure
145
ID Top
0.56
Beta Ratio 1
200/20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.