HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1113N010BS

  • Mfr # RFC740-21-10P-V-W

  • Zoro # G522568504


product price:  $83.89
/ea

Key Features

Micron Rating
10
Replaces OEM Part
BALDWIN PT753, CASE G1050531, DIGOMA DGMH1210, FAIREY ARLON (PARKER) TXX1210, FBN HI204699, FILTER-MART 013340, FILTER-X XH03780, FILTREC R742C10, FILTREC R742C10P, FINN FILTER (PARKER) FC1113N010BS, FINN FILTER (PARKER) FFPA1111310, FLEETGUARD (CUMMINS)
Filter Media
PAPER
Height
21.46
ID Bottom
6.16
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-21-10P-V-W
Zoro #
G522568504
UPC #
-
Country of Origin
United States

Dimensions

Height
21.46

Details

Micron Rating
10
Replaces OEM Part
BALDWIN PT753, CASE G1050531, DIGOMA DGMH1210, FAIREY ARLON (PARKER) TXX1210, FBN HI204699, FILTER-MART 013340, FILTER-X XH03780, FILTREC R742C10, FILTREC R742C10P, FINN FILTER (PARKER) FC1113N010BS, FINN FILTER (PARKER) FFPA1111310, FLEETGUARD (CUMMINS)
Filter Media
PAPER
ID Bottom
6.16
OD Top
7.95
Beta Ratio 1
2/10/2026
OD Bottom
7.95
ID Top
0.56
Collapse Pressure
145

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.