
HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FC1353F003BS
Mfr # RPL6500-26-3G-V
Zoro # G022521245
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
3
Replaces OEM Part
FAIREY ARLON (PARKER) R650H2603A, FAIREY ARLON (PARKER) R650Z2603A, FILTER-MART F650026K3B, FILTER-MART F650026K3V, FILTER-X XH03348, FILTER-X XH03349, FILTREC R473G03, FILTREC R473G03V, FINN FILTER (PARKER) FC1353F003BS, FINN FILTER (PARKER) FFPAVL11135C
Filter Media
MICROGLASS
Height
25.71
OD Bottom
3.78
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPL6500-26-3G-V
Zoro #
G022521245
UPC #
-
Country of Origin
United States
Dimensions
Height
25.71
Details
Micron Rating
3
Replaces OEM Part
FAIREY ARLON (PARKER) R650H2603A, FAIREY ARLON (PARKER) R650Z2603A, FILTER-MART F650026K3B, FILTER-MART F650026K3V, FILTER-X XH03348, FILTER-X XH03349, FILTREC R473G03, FILTREC R473G03V, FINN FILTER (PARKER) FC1353F003BS, FINN FILTER (PARKER) FFPAVL11135C
Filter Media
MICROGLASS
OD Bottom
3.78
OD Top
3.78
ID Top
2.2
Collapse Pressure
145
Beta Ratio 1
200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.