HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAM1109160

  • Mfr # RFC720-8-60SS-V-W

  • Zoro # G222555590


product price:  $70.35
/ea

Key Features

OD Bottom
4.18
Micron Rating
60
Filter Media
304 SS WIRE
Replaces OEM Part
FILTREC R720T60P, FINN FILTER (PARKER) FC1091M060BS, FINN FILTER (PARKER) FFPAM1109160, MAIN FILTER MF0063466, NATIONAL FILTERS RFC720860SSBW, WIX R08D60TP
ID Top
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC720-8-60SS-V-W
Zoro #
G222555590
UPC #
-
Country of Origin
United States

Dimensions

Height
7.48

Details

OD Bottom
4.18
Micron Rating
60
Filter Media
304 SS WIRE
Replaces OEM Part
FILTREC R720T60P, FINN FILTER (PARKER) FC1091M060BS, FINN FILTER (PARKER) FFPAM1109160, MAIN FILTER MF0063466, NATIONAL FILTERS RFC720860SSBW, WIX R08D60TP
ID Top
0.4
Collapse Pressure
145
OD Top
4.18
ID Bottom
2.84

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.