HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1109610ABS

  • Mfr # RFC730-10-10G-V-W

  • Zoro # G322490234


product price:  $58.89
/ea

Key Features

Micron Rating
10
Replaces OEM Part
BALDWIN PT23579MPG, FILTREC R734G10P, FINN FILTER (PARKER) FC1096F010BS, FINN FILTER (PARKER) FC1096Q010BS, FINN FILTER (PARKER) FFPAVL1109610ABS, MAIN FILTER MF0063658, NATIONAL FILTERS RFC7301010GBW, PARKER FC1096F010BS, PARKER FC1096Q010BS, PARKER FFPA
Filter Media
MICROGLASS
Height
9.84
OD Bottom
4.96
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC730-10-10G-V-W
Zoro #
G322490234
UPC #
-
Country of Origin
United States

Dimensions

Height
9.84

Details

Micron Rating
10
Replaces OEM Part
BALDWIN PT23579MPG, FILTREC R734G10P, FINN FILTER (PARKER) FC1096F010BS, FINN FILTER (PARKER) FC1096Q010BS, FINN FILTER (PARKER) FFPAVL1109610ABS, MAIN FILTER MF0063658, NATIONAL FILTERS RFC7301010GBW, PARKER FC1096F010BS, PARKER FC1096Q010BS, PARKER FFPA
Filter Media
MICROGLASS
OD Bottom
4.96
Collapse Pressure
145
OD Top
4.96
ID Bottom
3.62
Beta Ratio 1
200/13
ID Top
0.41

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.