HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1109910ABS

  • Mfr # RFC730-19-10G-V-W

  • Zoro # G322558606


product price:  $94.39
/ea
Free Shipping & Returns

Key Features

Height
18.9
OD Bottom
4.96
Beta Ratio 1
200/13
OD Top
4.96
Micron Rating
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC730-19-10G-V-W
Zoro #
G322558606
UPC #
-
Country of Origin
United States

Dimensions

Height
18.9

Details

OD Bottom
4.96
Beta Ratio 1
200/13
OD Top
4.96
Micron Rating
10
ID Top
0.41
Filter Media
MICROGLASS
ID Bottom
3.62
Collapse Pressure
145
Replaces OEM Part
FILTER-MART 050764, FILTREC R732G10P, FINN FILTER (PARKER) FC1099F010BS, FINN FILTER (PARKER) FC1099Q010BS, FINN FILTER (PARKER) FFPAVL1109910ABS, MAIN FILTER MF0063616, NATIONAL FILTERS RFC7301910GBW, PARKER FC1099F010BS, PARKER FC1099Q010BS, PARKER FFPA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.