HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL111095ABS

  • Mfr # RFC740-10-6G-V-W

  • Zoro # G322562269


product price:  $92.99
/ea
Free Shipping & Returns

Key Features

Height
9.84
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
Collapse Pressure
145
ID Bottom
6.16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-10-6G-V-W
Zoro #
G322562269
UPC #
-
Country of Origin
United States

Dimensions

Height
9.84

Details

Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
Collapse Pressure
145
ID Bottom
6.16
Micron Rating
5
OD Top
7.95
Replaces OEM Part
FILTREC R745G06P, FINN FILTER (PARKER) FC1109F005BS, FINN FILTER (PARKER) FFPAVL111095ABS, MAIN FILTER MF0063800, NATIONAL FILTERS RFC740106GBW, WIX R28D06GP
OD Bottom
7.95
ID Top
0.56

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.