HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1111025ABS

  • Mfr # RFC740-13-25G-V-W

  • Zoro # G922522038


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

ID Top
0.56
Replaces OEM Part
FILTREC R740G25P, FINN FILTER (PARKER) FC1110F025BS, FINN FILTER (PARKER) FFPAVL1111025ABS, MAIN FILTER MF0063713, NATIONAL FILTERS RFC7401325GBW, PARKER FC1110Q020BS, WIX R23D25GP
Filter Media
MICROGLASS
OD Top
7.95
OD Bottom
7.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-13-25G-V-W
Zoro #
G922522038
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

ID Top
0.56
Replaces OEM Part
FILTREC R740G25P, FINN FILTER (PARKER) FC1110F025BS, FINN FILTER (PARKER) FFPAVL1111025ABS, MAIN FILTER MF0063713, NATIONAL FILTERS RFC7401325GBW, PARKER FC1110Q020BS, WIX R23D25GP
Filter Media
MICROGLASS
OD Top
7.95
OD Bottom
7.95
ID Bottom
6.16
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
145

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.