HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1111310ABS

  • Mfr # RFC740-21-10G-V-W

  • Zoro # G422510443


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Height
21.46
Collapse Pressure
145
Micron Rating
10
Replaces OEM Part
FILTREC R742G10P, FINN FILTER (PARKER) FC1113F010BS, FINN FILTER (PARKER) FFPAVL1111310ABS, MAIN FILTER MF0063751, NATIONAL FILTERS RFC7402110GBW, PARKER FC1113Q010BS, WIX R25D10GP
ID Top
0.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-21-10G-V-W
Zoro #
G422510443
UPC #
-
Country of Origin
United States

Dimensions

Height
21.46

Details

Collapse Pressure
145
Micron Rating
10
Replaces OEM Part
FILTREC R742G10P, FINN FILTER (PARKER) FC1113F010BS, FINN FILTER (PARKER) FFPAVL1111310ABS, MAIN FILTER MF0063751, NATIONAL FILTERS RFC7402110GBW, PARKER FC1113Q010BS, WIX R25D10GP
ID Top
0.56
OD Top
7.95
Filter Media
MICROGLASS
OD Bottom
7.95
Beta Ratio 1
200/13
ID Bottom
6.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products