HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL1111410ABS

  • Mfr # RFC740-26-10G-V-W

  • Zoro # G222556160


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL5410, AKERMAN 142674209, BALDWIN PT23051MPG, BUSSE HE091, DONALDSON P763874, FILTER-X XH04843, FILTREC R746G10P, FILTREC WG309, FINN FILTER (PARKER) FC1114F010BS, FINN FILTER (PARKER) FFPAVL1111410ABS, JURA FILTRATION SH55171, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
25.98
OD Bottom
7.95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-26-10G-V-W
Zoro #
G222556160
UPC #
-
Country of Origin
United States

Dimensions

Height
25.98

Details

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL5410, AKERMAN 142674209, BALDWIN PT23051MPG, BUSSE HE091, DONALDSON P763874, FILTER-X XH04843, FILTREC R746G10P, FILTREC WG309, FINN FILTER (PARKER) FC1114F010BS, FINN FILTER (PARKER) FFPAVL1111410ABS, JURA FILTRATION SH55171, MAIN FILTER MF0
Filter Media
MICROGLASS
OD Bottom
7.95
Collapse Pressure
145
ID Top
0.56
Beta Ratio 1
200/13
OD Top
7.95
ID Bottom
6.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.