HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL11133B25ABS

  • Mfr # RPL8500-13-25G-V

  • Zoro # G822552173


product price:  $63.99
/ea

Key Features

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6525, BALDWIN H9037, BEHRINGER BE85001325A, CATERPILLAR 3I0665, DONALDSON P165166, EPPENSTEINER 168500TH20SLS000P, EPPENSTEINER 168500TH20SLS000V, EPPENSTEINER 168500TH20XLS000P, EPPENSTEINER 168500TH20XLS000V, FAIREY ARLON (PARKER) R850H1325
Filter Media
MICROGLASS
Height
12.87
Beta Ratio 1
200/20
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8500-13-25G-V
Zoro #
G822552173
UPC #
-
Country of Origin
United States

Dimensions

Height
12.87

Details

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6525, BALDWIN H9037, BEHRINGER BE85001325A, CATERPILLAR 3I0665, DONALDSON P165166, EPPENSTEINER 168500TH20SLS000P, EPPENSTEINER 168500TH20SLS000V, EPPENSTEINER 168500TH20XLS000P, EPPENSTEINER 168500TH20XLS000V, FAIREY ARLON (PARKER) R850H1325
Filter Media
MICROGLASS
Beta Ratio 1
200/20
OD Top
3.79
Collapse Pressure
145
OD Bottom
3.79
ID Bottom
1.73
ID Top
1.73

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.