HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL11133B3ABS

  • Mfr # RPL8500-13-3G-V

  • Zoro # G622557507


product price:  $67.39
/ea

Key Features

ID Top
1.73
Collapse Pressure
145
Filter Media
MICROGLASS
Height
12.87
Replaces OEM Part
AIRFIL AFKOVL653, BEHRINGER BE85001303A, DONALDSON P169441, EPPENSTEINER 168500TH3SLS000P, EPPENSTEINER 168500TH3SLS000V, EPPENSTEINER 168500TH3XLS000P, EPPENSTEINER 168500TH3XLS000V, FAIREY ARLON (PARKER) R850H1303A, FAIREY ARLON (PARKER) R850Z1303A, FIL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPL8500-13-3G-V
Zoro #
G622557507
UPC #
-
Country of Origin
United States

Dimensions

Height
12.87

Details

ID Top
1.73
Collapse Pressure
145
Filter Media
MICROGLASS
Replaces OEM Part
AIRFIL AFKOVL653, BEHRINGER BE85001303A, DONALDSON P169441, EPPENSTEINER 168500TH3SLS000P, EPPENSTEINER 168500TH3SLS000V, EPPENSTEINER 168500TH3XLS000P, EPPENSTEINER 168500TH3XLS000V, FAIREY ARLON (PARKER) R850H1303A, FAIREY ARLON (PARKER) R850Z1303A, FIL
OD Bottom
3.79
Beta Ratio 1
200/3
ID Bottom
1.73
OD Top
3.79
Micron Rating
3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.