HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL11133C3ABS

  • Mfr # RPL8500-26-3G-V

  • Zoro # G922521338


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Height
25.59
Replaces OEM Part
AIRFIL AFKOVL663, BEHRINGER BE85002603A, DONALDSON P169442, EPPENSTEINER 168500VH3SLS000P, EPPENSTEINER 168500VH3SLS000V, EPPENSTEINER 168500VH3XLS000P, EPPENSTEINER 168500VH3XLS000V, FAIREY ARLON (PARKER) R850H2603A, FAIREY ARLON (PARKER) R850Z2603A, FIL
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.73
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8500-26-3G-V
Zoro #
G922521338
UPC #
-
Country of Origin
United States

Dimensions

Height
25.59

Details

Replaces OEM Part
AIRFIL AFKOVL663, BEHRINGER BE85002603A, DONALDSON P169442, EPPENSTEINER 168500VH3SLS000P, EPPENSTEINER 168500VH3SLS000V, EPPENSTEINER 168500VH3XLS000P, EPPENSTEINER 168500VH3XLS000V, FAIREY ARLON (PARKER) R850H2603A, FAIREY ARLON (PARKER) R850Z2603A, FIL
Micron Rating
3
Beta Ratio 1
200/3
ID Top
1.73
Filter Media
MICROGLASS
Collapse Pressure
145
ID Bottom
1.73
OD Bottom
3.79
OD Top
3.79

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.