HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL11134D5ABS

  • Mfr # RPL8400-39-6G-V

  • Zoro # G322550075


product price:  $275.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL3886, BALDWIN H8028, BEHRINGER BE84003906A, DONALDSON P165146, EPPENSTEINER 168400XH6SLS000P, EPPENSTEINER 168400XH6SLS000V, FILTER-MART F840039K6B, FILTER-MART F840039K6V, FILTERSOFT H8439MCBL, FILTERSOFT H8439MCVL, FILTER-X XH03301, FILTER-
Filter Media
MICROGLASS
Height
38.58
ID Top
3.28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8400-39-6G-V
Zoro #
G322550075
UPC #
-
Country of Origin
United States

Dimensions

Height
38.58

Details

Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL3886, BALDWIN H8028, BEHRINGER BE84003906A, DONALDSON P165146, EPPENSTEINER 168400XH6SLS000P, EPPENSTEINER 168400XH6SLS000V, FILTER-MART F840039K6B, FILTER-MART F840039K6V, FILTERSOFT H8439MCBL, FILTERSOFT H8439MCVL, FILTER-X XH03301, FILTER-
Filter Media
MICROGLASS
ID Top
3.28
Beta Ratio 1
200/4.5
ID Bottom
3.28
OD Bottom
5.98
Collapse Pressure
145
OD Top
5.98

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.