HYDRAULIC FILTER - RETURN LINE FOR FINN FILTER (PARKER) FFPAVL11135C10ABS

  • Mfr # RPL6500-26-10G-V

  • Zoro # G722548580


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Collapse Pressure
145
OD Top
3.78
Filter Media
MICROGLASS
Micron Rating
10
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPL6500-26-10G-V
Zoro #
G722548580
UPC #
-
Country of Origin
United States

Dimensions

Height
25.71

Details

Collapse Pressure
145
OD Top
3.78
Filter Media
MICROGLASS
Micron Rating
10
Beta Ratio 1
200/13
Replaces OEM Part
FAIREY ARLON (PARKER) R650H2612A, FAIREY ARLON (PARKER) R650Z2612A, FILTER-MART F650026K12B, FILTER-MART F650026K12V, FILTER-X XH03352, FILTER-X XH03353, FILTREC R473G10, FILTREC R473G10V, FINN FILTER (PARKER) FC1353F010BS, FINN FILTER (PARKER) FFPAVL1113
ID Top
2.2
OD Bottom
3.78

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.