HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON 1300R020BN3HCB4KE50

  • Mfr # RHY1300SP-19-20G/50SS-V/4

  • Zoro # G222510834


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

By Pass Valve Setting (PSI)
4
Micron Rating
20 - 50
ID Bottom
4.82
OD Bottom
5.64
OD Top
5.64
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHY1300SP-19-20G/50SS-V/4
Zoro #
G222510834
UPC #
-
Country of Origin
United States

Dimensions

Height
19.03

Details

By Pass Valve Setting (PSI)
4
Micron Rating
20 - 50
ID Bottom
4.82
OD Bottom
5.64
OD Top
5.64
Filter Media
MICROGLASS/304 SS WIRE
Replaces OEM Part
HYDAC/HYCON 1300R020BN3HCB4KE50, HYDAC/HYCON 1300R020BN3HCVB4KE50
Beta Ratio 1
200/20
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.