
HYDRAULIC FILTER - RETURN LINE FOR HYDAC/HYCON H640026005BNV
Mfr # RPL6400-26-6G-V
Zoro # G822532915
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL636, DONALDSON P174793, FAIREY ARLON (PARKER) R640H2606A, FAIREY ARLON (PARKER) R640Z2606A, FILTER-MART F640026K6B, FILTER-MART F640026K6V, FILTER-X XH03233, FILTER-X XH03234, FILTRATION GROUP P6400D26N2006, FILTREC R426G06, FILTREC R426G06V,
Filter Media
MICROGLASS
Height
25.67
OD Bottom
3.39
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RPL6400-26-6G-V
Zoro #
G822532915
UPC #
-
Country of Origin
United States
Dimensions
Height
25.67
Details
Micron Rating
5
Replaces OEM Part
AIRFIL AFKOVL636, DONALDSON P174793, FAIREY ARLON (PARKER) R640H2606A, FAIREY ARLON (PARKER) R640Z2606A, FILTER-MART F640026K6B, FILTER-MART F640026K6V, FILTER-X XH03233, FILTER-X XH03234, FILTRATION GROUP P6400D26N2006, FILTREC R426G06, FILTREC R426G06V,
Filter Media
MICROGLASS
OD Bottom
3.39
ID Top
1.95
Collapse Pressure
145
OD Top
3.39
Beta Ratio 1
200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.