
HYDRAULIC FILTER - RETURN LINE FOR INTERNORMEN 300663
Mfr # RIN175-7-3G-V
Zoro # G422493265
product price:Â $49.75
/eaKey Features
Micron Rating
3
Replaces OEM Part
FILTREC RLR175E03B5, FILTREC RLR175E03V5, HY-PRO HP35L73MB, HY-PRO HP35L73MV, INTERNORMEN 300663, INTERNORMEN 01E1753VG16EP, INTERNORMEN 01E1753VG16EV, MAIN FILTER MF0064685, MAIN FILTER MF0577847, WIX R56D03EV5
Filter Media
MICROGLASS
Height
6.54
ID Bottom
1.77
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RIN175-7-3G-V
Zoro #
G422493265
UPC #
-
Country of Origin
United States
Dimensions
Height
6.54
Details
Micron Rating
3
Replaces OEM Part
FILTREC RLR175E03B5, FILTREC RLR175E03V5, HY-PRO HP35L73MB, HY-PRO HP35L73MV, INTERNORMEN 300663, INTERNORMEN 01E1753VG16EP, INTERNORMEN 01E1753VG16EV, MAIN FILTER MF0064685, MAIN FILTER MF0577847, WIX R56D03EV5
Filter Media
MICROGLASS
ID Bottom
1.77
Collapse Pressure
235
OD Top
2.95
OD Bottom
2.95
Beta Ratio 1
200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.