HYDRAULIC FILTER - RETURN LINE FOR MAIN FILTER MF0064052

  • Mfr # RHY165-9-10G-V/3

  • Zoro # G322556909


product price:  $57.29
/ea

Key Features

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL468510, BALDWIN PT23103MPG, BALDWIN PT8484, BUSSE HE5493, DONALDSON P564859, FILTER-MART 050965, FILTER-X XH03903, FILTRATION GROUP H0165RN2010, FILTREC RHR165G10B, FILTREC RHR165G10V, HYDAC/HYCON 01263523, HYDAC/HYCON 02060486, HYDAC/HYCON 0
Filter Media
MICROGLASS
Height
9
OD Top
2.36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHY165-9-10G-V/3
Zoro #
G322556909
UPC #
-
Country of Origin
United States

Dimensions

Height
9

Details

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL468510, BALDWIN PT23103MPG, BALDWIN PT8484, BUSSE HE5493, DONALDSON P564859, FILTER-MART 050965, FILTER-X XH03903, FILTRATION GROUP H0165RN2010, FILTREC RHR165G10B, FILTREC RHR165G10V, HYDAC/HYCON 01263523, HYDAC/HYCON 02060486, HYDAC/HYCON 0
Filter Media
MICROGLASS
OD Top
2.36
OD Bottom
2.36
ID Bottom
1.35
By Pass Valve Setting (PSI)
3
Collapse Pressure
365
Beta Ratio 1
200/13

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.