
HYDRAULIC FILTER - RETURN LINE FOR MAIN FILTER MF0578412
Mfr # REP1361-9-20G-V
Zoro # G522509835
product price:Â $76.99
/ea
Free Shipping & Returns
Key Features
Micron Rating
20
Replaces OEM Part
DONALDSON P561261, EPPENSTEINER 1361H20LLP, EPPENSTEINER 1361H20SLA000P, EPPENSTEINER 1361H20XLA000P, EPPENSTEINER 1361K25P, FILTER-X XH04347, FILTREC RVR1361E20B, FILTREC RVR1361E20V, HY-PRO HP360L925MB, HY-PRO HP360L925MV, INTERNORMEN 321206, INTERNORME
Filter Media
MICROGLASS
Height
9.21
ID Top
2.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
REP1361-9-20G-V
Zoro #
G522509835
UPC #
-
Country of Origin
United States
Dimensions
Height
9.21
Details
Micron Rating
20
Replaces OEM Part
DONALDSON P561261, EPPENSTEINER 1361H20LLP, EPPENSTEINER 1361H20SLA000P, EPPENSTEINER 1361H20XLA000P, EPPENSTEINER 1361K25P, FILTER-X XH04347, FILTREC RVR1361E20B, FILTREC RVR1361E20V, HY-PRO HP360L925MB, HY-PRO HP360L925MV, INTERNORMEN 321206, INTERNORME
Filter Media
MICROGLASS
ID Top
2.38
OD Bottom
3.94
Collapse Pressure
435
OD Top
3.94
ID Bottom
2.38
Beta Ratio 1
200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.