HYDRAULIC FILTER - RETURN LINE FOR MENZI MUCK 195133

  • Mfr # RHY660-13-10G-V/3

  • Zoro # G222516041


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
4.48
OD Top
4.48
Height
13.11
By Pass Valve Setting (PSI)
3
Replaces OEM Part
AIRFIL AFPOVL27710, BALDWIN PT8981MPG, CASE C2150525, CATERPILLAR 3I1828, DONALDSON HR66002, DONALDSON P170619, DONALDSON P566987, EPPENSTEINER 10660H10SL0006P, EPPENSTEINER 10660H10XL0006P, EPPENSTEINER 10660LAH10SL0006P, EPPENSTEINER 10660LAH10XL0006P,
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RHY660-13-10G-V/3
Zoro #
G222516041
UPC #
-
Country of Origin
United States

Dimensions

Height
13.11

Details

OD Bottom
4.48
OD Top
4.48
By Pass Valve Setting (PSI)
3
Replaces OEM Part
AIRFIL AFPOVL27710, BALDWIN PT8981MPG, CASE C2150525, CATERPILLAR 3I1828, DONALDSON HR66002, DONALDSON P170619, DONALDSON P566987, EPPENSTEINER 10660H10SL0006P, EPPENSTEINER 10660H10XL0006P, EPPENSTEINER 10660LAH10SL0006P, EPPENSTEINER 10660LAH10XL0006P,
Filter Media
MICROGLASS
ID Bottom
2.69
Micron Rating
10
Beta Ratio 1
200/13
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products