HYDRAULIC FILTER - RETURN LINE FOR MP FILTRI MR8503A10AP01

  • Mfr # RFC740-32-10G-V

  • Zoro # G222518991


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL55, BEHRINGER BETXW1312A, BUSSE HE252, DIGOMA DGMH13CC10, FAIREY ARLON (PARKER) TXW1310, FAIREY ARLON (PARKER) TXW13CC10, FAIREY ARLON (PARKER) TXW13GDL10, FILTER-X XH03796, FILTREC R743G10, FLEETGUARD (CUMMINS) HF7967, HY-PRO HPTX4L3210MB, H
Filter Media
MICROGLASS
Height
32.48
OD Top
7.95
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC740-32-10G-V
Zoro #
G222518991
UPC #
-
Country of Origin
United States

Dimensions

Height
32.48

Details

Micron Rating
10
Replaces OEM Part
AIRFIL AFPOVL55, BEHRINGER BETXW1312A, BUSSE HE252, DIGOMA DGMH13CC10, FAIREY ARLON (PARKER) TXW1310, FAIREY ARLON (PARKER) TXW13CC10, FAIREY ARLON (PARKER) TXW13GDL10, FILTER-X XH03796, FILTREC R743G10, FLEETGUARD (CUMMINS) HF7967, HY-PRO HPTX4L3210MB, H
Filter Media
MICROGLASS
OD Top
7.95
Beta Ratio 1
200/13
Collapse Pressure
145
ID Top
0.56
OD Bottom
7.95
ID Bottom
6.16

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.