HYDRAULIC FILTER - RETURN LINE FOR NATIONAL FILTERS 101185959V

  • Mfr # RPL8500-26-25G-V

  • Zoro # G322570431


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6625, BALDWIN H9040, BEHRINGER BE85002625A, CATERPILLAR 3I0666, DONALDSON P165168, EPPENSTEINER 168500VH20SLS000P, EPPENSTEINER 168500VH20SLS000V, EPPENSTEINER 168500VH20XLS000P, EPPENSTEINER 168500VH20XLS000V, FAIREY ARLON (PARKER) R850H2625
Filter Media
MICROGLASS
Height
25.59
OD Bottom
3.79
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RPL8500-26-25G-V
Zoro #
G322570431
UPC #
-
Country of Origin
United States

Dimensions

Height
25.59

Details

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL6625, BALDWIN H9040, BEHRINGER BE85002625A, CATERPILLAR 3I0666, DONALDSON P165168, EPPENSTEINER 168500VH20SLS000P, EPPENSTEINER 168500VH20SLS000V, EPPENSTEINER 168500VH20XLS000P, EPPENSTEINER 168500VH20XLS000V, FAIREY ARLON (PARKER) R850H2625
Filter Media
MICROGLASS
OD Bottom
3.79
ID Bottom
1.73
OD Top
3.79
Beta Ratio 1
200/20
ID Top
1.73
Collapse Pressure
145

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.