HYDRAULIC FILTER - RETURN LINE FOR PARKER 937777Q

  • Mfr # RFC730-19-10G-V

  • Zoro # G022526639


product price:  $90.85
/ea
Free Shipping & Returns

Key Features

Micron Rating
10
Replaces OEM Part
BALDWIN PT8971MPG, BUSSE HE343, DIGOMA DGMH8CCC10, DONALDSON CRS49002, DONALDSON P172467, FAIREY ARLON (PARKER) TXW8C10, FAIREY ARLON (PARKER) TXW8C10B, FAIREY ARLON (PARKER) TXW8CCC10, FAIREY ARLON (PARKER) TXW8CGDL10, FILTER-X XH03731, FILTRATION GROUP
Filter Media
MICROGLASS
Height
18.9
OD Top
4.96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RFC730-19-10G-V
Zoro #
G022526639
UPC #
-
Country of Origin
United States

Dimensions

Height
18.9

Details

Micron Rating
10
Replaces OEM Part
BALDWIN PT8971MPG, BUSSE HE343, DIGOMA DGMH8CCC10, DONALDSON CRS49002, DONALDSON P172467, FAIREY ARLON (PARKER) TXW8C10, FAIREY ARLON (PARKER) TXW8C10B, FAIREY ARLON (PARKER) TXW8CCC10, FAIREY ARLON (PARKER) TXW8CGDL10, FILTER-X XH03731, FILTRATION GROUP
Filter Media
MICROGLASS
OD Top
4.96
ID Bottom
3.62
Collapse Pressure
145
ID Top
0.41
Beta Ratio 1
200/13
OD Bottom
4.96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.