HYDRAULIC FILTER - RETURN LINE FOR REXROTH 10018H20SLA000V

  • Mfr # REP10015-10-20G-V

  • Zoro # G822558830


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL478325, EPPENSTEINER 10018H20SLA000P, EPPENSTEINER 10018H20XLA000P, FILTRATION GROUP E10018RN2025, FILTREC RVR10018E20B, FILTREC RVR10018E20V, FILTREC WG565, HY-PRO HP47L925MB, HY-PRO HP47L925MV, MAIN FILTER MF0066132, MAIN FILTER MF0578161,
Filter Media
MICROGLASS
Height
9.8
OD Bottom
3.15
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
REP10015-10-20G-V
Zoro #
G822558830
UPC #
-
Country of Origin
United States

Dimensions

Height
9.8

Details

Micron Rating
20
Replaces OEM Part
AIRFIL AFKOVL478325, EPPENSTEINER 10018H20SLA000P, EPPENSTEINER 10018H20XLA000P, FILTRATION GROUP E10018RN2025, FILTREC RVR10018E20B, FILTREC RVR10018E20V, FILTREC WG565, HY-PRO HP47L925MB, HY-PRO HP47L925MV, MAIN FILTER MF0066132, MAIN FILTER MF0578161,
Filter Media
MICROGLASS
OD Bottom
3.15
ID Bottom
1.66
Beta Ratio 1
200/20
ID Top
1.66
OD Top
3.15
Collapse Pressure
435

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.