HYDRAULIC FILTER - RETURN LINE FOR STAUFF LS002L10B2

  • Mfr # REP06-1-10P

  • Zoro # G622497667


product price:  $16.99
/ea
Sold in multiples of 3 for $50.97

Key Features

Height
1.46
Beta Ratio 1
2/10/2026
ID Bottom
0.65
Filter Media
PAPER
OD Bottom
1.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REP06-1-10P
Zoro #
G622497667
UPC #
-
Country of Origin
United States

Dimensions

Height
1.46

Details

Beta Ratio 1
2/10/2026
ID Bottom
0.65
Filter Media
PAPER
OD Bottom
1.63
OD Top
1.63
ID Top
0.65
Collapse Pressure
150
Replaces OEM Part
EPPENSTEINER 6P10, FILTER-X XH04167, FILTREC RVR06L10B, MAIN FILTER MF0065089, SCHUPP HY11599, STAUFF LS002L10B, STAUFF LS002L10B2, STAUFF LS02L10B, STAUFF LS02L10B2, WIX R75D10LB
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.