HYDRAULIC FILTER - RETURN LINE FOR STAUFF RE030D20V2

  • Mfr # RHY110-7-20P-V/3

  • Zoro # G222547175


product price:  $35.55
/ea
Sold in multiples of 2 for $71.10

Key Features

Micron Rating
20
Replaces OEM Part
EPPENSTEINER 10110LAP200006P, EPPENSTEINER 10110P200006P, EPPENSTEINER E30TR110P20, FILTER-MART 010515, FILTER-X XH03834, FILTER-X XH03844, FILTREC RHR110D20B, FILTREC RHR110D20V, FILTREC RHR110N20B, FILTREC RHR110N20V, HYDAC/HYCON 02058827, HYDAC/HYCON 0
Filter Media
PAPER
Height
6.71
Collapse Pressure
365
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RHY110-7-20P-V/3
Zoro #
G222547175
UPC #
-
Country of Origin
United States

Dimensions

Height
6.71

Details

Micron Rating
20
Replaces OEM Part
EPPENSTEINER 10110LAP200006P, EPPENSTEINER 10110P200006P, EPPENSTEINER E30TR110P20, FILTER-MART 010515, FILTER-X XH03834, FILTER-X XH03844, FILTREC RHR110D20B, FILTREC RHR110D20V, FILTREC RHR110N20B, FILTREC RHR110N20V, HYDAC/HYCON 02058827, HYDAC/HYCON 0
Filter Media
PAPER
Collapse Pressure
365
OD Bottom
2.03
OD Top
2.03
By Pass Valve Setting (PSI)
3
ID Bottom
0.87
Beta Ratio 1
2/20/2026

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.