HYDRAULIC FILTER - RETURN LINE FOR TONOFILTER 120577

  • Mfr # RFC331-14-25P-B-W

  • Zoro # G622564567


product price:  $50.85
/ea

Key Features

Micron Rating
20
Replaces OEM Part
BALDWIN FP14607, BALDWIN PT119HD, DOMANGE FO614PLF25, FILTER-MART 010083, FILTER-MART 010224, FILTER-X XH03149, FILTER-X XH04903, FILTREC R330C20P, FILTREC R330C25P, FLOW-LINE Q61420, FLUITEK P601520B, LUBER FINER (CHAMPION LABS) LH8790, MAIN FILTER MF006
Filter Media
PAPER
Height
14.49
Beta Ratio 1
2/20/2026
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RFC331-14-25P-B-W
Zoro #
G622564567
UPC #
-
Country of Origin
United States

Dimensions

Height
14.49

Details

Micron Rating
20
Replaces OEM Part
BALDWIN FP14607, BALDWIN PT119HD, DOMANGE FO614PLF25, FILTER-MART 010083, FILTER-MART 010224, FILTER-X XH03149, FILTER-X XH04903, FILTREC R330C20P, FILTREC R330C25P, FLOW-LINE Q61420, FLUITEK P601520B, LUBER FINER (CHAMPION LABS) LH8790, MAIN FILTER MF006
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Collapse Pressure
100
OD Bottom
6
ID Top
3.5
OD Top
6
ID Bottom
3.5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.