Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - SUCTION LINE FOR BUSSE HE118
- Mfr # SAR2093-13-25P
- Zoro # G422561131
product price:Â
$
27.75
/ea
Sold in multiples of 2 for
$55.50
Key Features
Replaces OEM Part
ARGO P2093302, BUSSE HE118, FBN HI204643, FILTER-X XH04702, FILTREC S532C25, FILTREC S550C25, JURA FILTRATION SH52330, MAIN FILTER MF0065936, SCHUPP HY10035, WIX S48E25C
Filter Media
PAPER
Beta Ratio 1
2/20/2026
Height
12.91
OD Top
3.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SAR2093-13-25P
- Zoro #
- G422561131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- ARGO P2093302, BUSSE HE118, FBN HI204643, FILTER-X XH04702, FILTREC S532C25, FILTREC S550C25, JURA FILTRATION SH52330, MAIN FILTER MF0065936, SCHUPP HY10035, WIX S48E25C
- Filter Media
- PAPER
- Beta Ratio 1
- 2/20/2026
- OD Top
- 3.5
- OD Bottom
- 3.5
- ID Top
- 1.98
- ID Bottom
- 1.98
- Collapse Pressure
- 75
- Micron Rating
- 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.